Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 6 1.3/8X1.1/2AF 1 3/8 X 1 1/2 AF DOUBLE OPEN ENDED SPANNER
GEDORE 6 1.3/8X1.1/2AF 1 3/8 X 1 1/2 AF DOUBLE OPEN ENDED SPANNER
End wrench 6 (AF)-inch size
References
gedore:
6 1.3/8x1.1/2AF
rubix:
80105270
manufacturer :
6072820
ean:
4010886607282
Technical specifications
Opening
1.3/8x1.1/2
Length
328
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 6 1.3/8X1.1/2AF 1 3/8 X 1 1/2 AF DOUBLE OPEN ENDED SPANNER
Double open ended spanner 1.3/8x1.1/2" Slim pattern, oval shaft GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated
Technical specifications
Attributes
Logistic Weight
655
g
Opening
1.3/8x1.1/2
Length
328
mm
Weight
655
g
Finishing
Chromed
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.31
excl. VAT
/
Each
£
67.57
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT OPEN ENDED WRENCH 41 X 46MM
FACOM 467.16SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 16MM
FACOM RATCHETING SPANNER 21MM 467B.21
FACOM ANG.SOCK.WREN 75.1/2
STAHLWILLE 02500066 3/8 INCH DRIVE X 1.5/8 AF CROW-FOOT
ROEBUCK SLOGGING RING SPANNER 2.3/8 A/F
"895920 4-IN-1 RATCHET RING SPANNER 8"" 10-12"" 13 MM - METRIC"
GEDORE OPEN END SPANNER 6 15/16X1AF
FACOM COMBINATION WRENCH 41.21
GEDORE 27MMVDEOPENENDSPANER VDE 894 27
FACOM 101.12PB ADJUSTABLE WRENCH 12IN QUICK ADJUST METAL
FACOM 64.12X13 64 RATCHETING RING SPANNER 12 X 13MM
ROEBUCK FLAT RING SLOGGING SPANNER 36MM
GEDORE 7112-12 OPEN END FITTING 7679560
STAHLWILLE 01190010 1/4 INCH DRIVE X 10MM CROW RING SPANNER