18MM COMBINATION SPANNER LENGTH 295MM
Ring impact spanner wrench equal wrench size - 7 XL
See technical informationReferences
Gedore:7 XL 18
Rubix:45010945
Manufacturer :6080330
EAN:4010886608036

Product details : 18MM COMBINATION SPANNER LENGTH 295MM
Combination spanner, extra long 18 mm Extra-long shaft for deep applications and high-torque
Technical specifications
Attributes
| Logistic Weight | 233 g |
|---|---|
| Opening | 18 |
| Length | 295 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 24.61 excl. VAT
/ Each
£ 29.53 incl. VAT
- Delivery usually within ( 8 ) days
