ROEBUCK OPEN END WRENCH OPENING 21X23MM 865248
Double open ended metric spanners
See technical informationSee documentsReferences
Roebuck:865248
Rubix:209A7504
EAN:3660338196119

Documents
Product details : ROEBUCK OPEN END WRENCH OPENING 21X23MM 865248
Standard: DIN ISO 691/ 1711-1/ ISO 10102/ ISO 3318/ DIN 3113/ DIN 3110
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
Technical specifications
Attributes
| Opening | 21x23 |
|---|---|
| Length | 247 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 8.06 excl. VAT
/ Each
£ 9.67 incl. VAT
- In stock: Next day delivery
