GEDORE 29MM COMBI SPANNER 7 29

Ring impact spanner wrench equal wrench size - 7

See technical information

References

Gedore:7 29
Rubix:118A3642
Manufacturer :6092690
EAN:4010886609262
brand logo

Technical specifications

Opening29
Length330 mm
Typecombination wrench
See all Specifications

Product details : GEDORE 29MM COMBI SPANNER 7 29


Combination spanner, straightDesign: DIN 3113, ISO 3318, A-shape. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, ring side angled 15°, with a handy, sturdy hollow shaft.* Non-standard size. ° Ring side with hexagon profile.
Combination spanner 29 mm Sizes 3 to 5.5 with hexagon ring, up from size 6 with UD profile * not standardised

Technical specifications


Attributes
Logistic Weight394 g
Opening29
Length330 mm
Typecombination wrench
Finishingchromed
£ 21.35 excl. VAT
/ Each
£ 25.62 incl. VAT
  • Delivery usually within ( 8 ) days