References
Draper:24791
Rubix:381A9855
Manufacturer :24791
EAN:5010559247912



Product details : DRAPER 24791 150MM ADJ/WRENCH S/GRIP
This crescent-type wrench is manufactured from carbon steel, hardened and tempered, with chrome plating for corrosion protection. The head is profiled with a metric scale. Fitted with a soft grip handle for user comfort. Jaw capacity - 19mm.
Technical specifications
Attributes
| Opening | 19mm |
|---|---|
| Length | 150 mm |
| Type | adjustable wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 5.81 excl. VAT
/ Each
£ 6.97 incl. VAT
- Delivery usually within ( 7 ) days
