BAHCO 227-24 22 MM OPEN END 24

Bahco

See technical information

References

Bahco:227-24
Rubix:401A6413
Manufacturer :227-24
EAN:7314150419852
brand logo

Technical specifications

Opening24 mm
Length90 mm
Typeopen-end wrench
See all Specifications

Product details : BAHCO 227-24 22 MM OPEN END 24


Insert is fixed to the torque wrench by a spring-loaded retractable pin 
Full range covers from 16 to 22 receivers, from 7 to 46 mm openings and from 9 N·m to 1,200 N·m max torque 
Suitable for 74S, 74PS, 75S, 75PS, 76S wrenches  
Sizes with * in torque length require a target torque setting calculation 

Technical specifications


Attributes
Opening24 mm
Length90 mm
Typeopen-end wrench
Diameter22 mm
£ 165.90 excl. VAT
/ Each
£ 199.08 incl. VAT
  • Delivery usually within ( 14 ) days