GEDORE IMPERIAL 7-08 A COMBINATION SPANNER 3/8-1 INCH A/F 8 PIECE SET


Ring impact spanner wrench set 7 (AF) - inch sizes

References
gedore:7-08 A
rubix:2557304
manufacturer :6091450
ean:4010886609149
brand logo
brand logo
Technical specifications
Number of elements8
See all Specifications

Product details : GEDORE IMPERIAL 7-08 A COMBINATION SPANNER 3/8-1 INCH A/F 8 PIECE SET


Combination spanner set 8 pcs 3/8-1AF Selection of sizes most in use With same size each end Ring 15° offset from shaft, shaft in girder pattern GEDORE vanadium steel 31CrV3, chrome-plated

Technical specifications


Attributes
Logistic Weight1047 g
Number of elements8
Weight1047 g
FinishingChromed
Show UNSPSC/ECL@SS
£ 159.68 excl. VAT
/ Each
£ 191.62 incl. VAT
  • Usually arrives within 14 working days