Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
FACOM 440.JP8 SET OF 8 COMB WRENCHES ON POCKET HOLDER
FACOM 440.JP8 SET OF 8 COMB WRENCHES ON POCKET HOLDER
Set of wrenches Facom
References
facom:
440.JP8
rubix:
232A8063
Technical specifications
Number of elements
8
See all Specifications
Product details
Technical specifications
Product details : FACOM 440.JP8 SET OF 8 COMB WRENCHES ON POCKET HOLDER
Technical specifications
Attributes
Number of elements
8
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
95.18
excl. VAT
/
Each
£
114.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 020235 9642 MAGNETIC RAIL 6003 JOKER IMPERIAL 1 8PC
EXPERT E110306 21 PCE COMBINATION WRENCH SET 6-32MM
BAHCO 1952M/7T COMBINATION WRENCH SET
FACOM METRIC WRENCH SET 31.JE8T
WERA 020233 9640 MAGNETIC RAIL 6003 JOKER 1 METRIC 11PC
BAHCO K7806M/S4 POWER SOCKET SET 1/2 4 PCS
ROEBUCK IMPERIAL COMBI SPANNER WRENCH SET 3/8-3/4 INCH A/F 7 PIECE SET
FACOM 440.JP8PB COMBINATION WRENCH SET 8 PIECES ( TO 19 MM) HOLDER
GEDORE DOUBLE OPEN END SPANNER SET METRIC 6-8
FACOM SET OF WRENCH 70A.JE5T
GEDORE RATCHET COMBI SPANNER SET METRIC 7 R-012
BAHCO S87+7 SOCKET SET 1/4IN & 1/2IN 94PCE
FACOM SET OF WRENCH 76.JN10
FACOM 440.JE16T COMBINATION WRENCH SET 8 - 22MM ROLL 16 PIECE SET
BAHCO 6MV/8T SAFETY OPEN END WRENCH SET