References
Bahco:S330
Rubix:040679
EAN:7314150104024

Product details : BAHCO S330 SOCKET SET 1/4IN & 3/8IN 33PCE
Socket set 1/4" and 3/8", 33 piece. High-alloy quality steel. Matte version. ISO 1174. DIN 3120. Case: High Density Polythene (HDPE). Contents: 12 Hexagonal sockets 3/8": 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 22 mm. 1 Ratchet 3/8" with quick release, 60 teeth / 6° action angle. 2 Extensions 3/8", 75 mm / 3" & 150 mm / 6". 1 Cardan piece 3/8". 1 Bit holder 3/8" x 1/4". 2 Hexagonal spark plug sockets 3/8": 16 mm (5/8"), 21 mm (13/16"). 1 Handle 1/4" with two component handle. 1 Bit holder 1/4" x 1/4". 3 Bits 1/4" slot: 4, 5.5, 7 mm. 4 Bits 1/4" Phillips: 1, 2, 3, 4. 6 Bits 1/4" hexagonal: 3, 4, 5, 6, 7, 8 mm.
Technical specifications
Attributes
| Logistic Weight | 2015 g |
|---|---|
| Number of elements | 35 |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 96.24 excl. VAT
/ Each
£ 115.49 incl. VAT
- In stock: Next day delivery
