WERA 020230 6003 JOKER 5 SET 1 COMBINATION WRENCH 5PC
Combination Wrench Set
See technical informationSee documentsReferences
Wera:05020230001
Rubix:232A8669
Manufacturer :05020230001
EAN:4013288214171
Documents
Product details : WERA 020230 6003 JOKER 5 SET 1 COMBINATION WRENCH 5PC
As installation spaces become increasingly confined, it remains necessary that tools enable users to work successfully. Narrow spaces require additional placement points of the tool, to allow screws to be accessed and actuated. Can spanners be modified so that the placement possibilities of the tool increase? The combination of the 7. 5° offset open end and the double hexagon geometry doubles the placement points. A repeated 180° turn of the wrench around the longitudinal axis during screwdriver provides four placement possibilities, and bolts or screw heads can be "taken" every 15°. The Joker 6003 with its smart open end geometry significantly expands the range of uses in confined spaces. The Joker 6003 will automatically find the respective placement point after every turn. The slim yet robust ring side is tilted by 15° to the tool axis. The high-quality surface treatment achieves a high and long-lasting corrosion protection. With Take it easy tool finder: colour coding by size. The Joker pouches are suitable for attachment to walls, shelves, workshop trolleys and the Wera 2go system thanks to the hook and loop fastener system on the back.
Strengths
•Especially suitable for tight spaces
The special open end geometry expands the placement possibilities of the tool
The low return angle in the open end "takes" the screw every 15°
Slim ring side with 15° crank
Suitable for docking with the Wera 2go system
The special open end geometry expands the placement possibilities of the tool
The low return angle in the open end "takes" the screw every 15°
Slim ring side with 15° crank
Suitable for docking with the Wera 2go system
Technical specifications
Attributes
| Number of elements | 6 |
|---|
Show UNSPSC/ECL@SS
£ 59.98 excl. VAT
/ Each
£ 71.98 incl. VAT
- In stock: Next day delivery










