GEDORE 50MM RINGSLOGSPANNER 306 50

Ring impact wrench 306

See technical informationSee documents

References

Gedore:306 50
Rubix:118A1502
Manufacturer :6475860
EAN:4010886647585
brand logo

Technical specifications

Opening50
Length250 mm
Typebox wrench
See all Specifications

Documents

Product details : GEDORE 50MM RINGSLOGSPANNER 306 50


Impact ring spannerDesign: DIN 7444. Made of GEDORE vanadium steel 31CrV3. Application: For extremely heavy-duty assembly work.
Ring slogging spanner 50 mm Acc. to DIN 7444 Up to length 435 mm chrome-vanadium steel 31CrV3, above 480 mm from C35 * not standardised

Technical specifications


Attributes
Logistic Weight1093 g
Opening50
Length250 mm
Typebox wrench
Finishingchromed
Diameter80 mm
£ 63.23 excl. VAT
/ Each
£ 75.88 incl. VAT
  • Delivery usually within ( 8 ) days