FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 11/32IN

440.SLS - Combination wrenches in inches - SLS

See technical information

References

Facom:440.11/32SLS
Rubix:2588638
EAN:3662424028731
brand logo

Technical specifications

Opening11/32sls
Length138 mm
Typecombination wrench
See all Specifications

Product details : FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 11/32IN


440.SLS - Combination wrenches in inches - SLS
- Tool equipped with FACOM SLS fastening solution to protect against accidental falls.
- The "sliding" crimped cable solution, chosen and tested by FACOM, preserves the ergonomic use of the tool.
- Standard wrench for all common applications.
- High level of mechanical performance combined with a compact footprint meeting aeronautical standards.
- Eye head:
- Eye clearance (dimension E) designed for improved accessibility to series or recessed screws.
- 12-sided eye with OGV® profile for powerful tightening while protecting the nut.
- 15° inclined eye head.
- Fork head:
- Fork inclined at 15°.
- Optimized fork head-fork geometry for improved accessibility.
- Dimensions in inches: from 1/4" to 1"5/16.
- Satin chrome finish.

Technical specifications


Attributes
Packaged dimensions (D x W x H)145x26x12 mm
Package weight58 g
Opening11/32sls
Length138 mm
Typecombination wrench
Finishingsatin/chrome
£ 27.88 excl. VAT
/ Each
£ 33.46 incl. VAT
  • Delivery usually within ( 14 ) days