FACOM 55A.10X11 55A OFFSET RING SPANNER METRIC 10 X 11MM


55A - Metric offset polygon wrenches

References
facom:55A.10X11
rubix:1234125
ean:3148516988836
brand logo
brand logo
Technical specifications
Opening10x11
Length197 mm
See all Specifications

Product details : FACOM 55A.10X11 55A OFFSET RING SPANNER METRIC 10 X 11MM


55A - Metric offset polygon wrenches
- Polygon offset wrenches: Clearance under the handle allows space for fingers or an obstacle. Ideal for series nuts.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: from 6 to 50 mm.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight90 g
Packaged dimensions (D x W x H)203x45x17 mm
Package weight93 g
Opening10x11
Length197 mm
Weight85 g
Finishingsatin/chrome
Typebox wrench
Show UNSPSC/ECL@SS
£ 9.86 excl. VAT
/ Each
£ 11.83 incl. VAT
  • Usually arrives within 14 working days