99C metric wrenches with Cardan "T" sockets with sliding handle
Opening | 18 |
---|---|
Length | 501 mm |
Logistic Weight | 563 g |
---|---|
Packaged dimensions (D x W x H) | 505x35x25 mm |
Package weight | 563 g |
Opening | 18 |
Length | 501 mm |
Weight | 570 g |
Finishing | satin/chrome |
Type | t-handle wrench |
Usually arrives within 14 working days