STAHLWILLE 41613234 DE RING SPANNER 1/2X9/16 230A
Double Ended Ring Spanner
See technical informationSee documentsReferences
Stahlwille:41613234
Rubix:4526947
EAN:4018754023097



Documents
Product details : STAHLWILLE 41613234 DE RING SPANNER 1/2X9/16 230A
Lightly formed, SAE AS 954 (dimensions and test values); Fed. Spec. GGG-W-636E, S.B.A.C. Techn. Spec. T.S. 48 through SW 1/2", HPQ-high performance steel, chrome-plated.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x21x240 mm |
|---|---|
| Logistic Weight | 119 g |
| Opening | 1/2 x 9/16 |
| Length | 235 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 35.92 excl. VAT
/ Each
£ 43.10 incl. VAT
- Usually arrives within 14 working days
