440.SLS - Combination wrenches in inches - SLS
Opening | 3/4 |
---|---|
Length | 216 mm |
Packaged dimensions (D x W x H) | 215x40x15 mm |
---|---|
Package weight | 187 g |
Opening | 3/4 |
Length | 216 mm |
Weight | 195 g |
Finishing | Satin/Chrome |
Type | Combination Wrench |
Usually arrives within 14 working days