Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK UNIWRENCH SPANNER 12MM
ROEBUCK UNIWRENCH SPANNER 12MM
Uniwrench metric wrench
References
roebuck:
4971780
rubix:
1359562
Technical specifications
Opening
12
Length
196
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK UNIWRENCH SPANNER 12MM
Unique open end non-slip design allows user to remove damaged fasteners including up to 70% rounded off bolts and nuts.
Sperical box end design can open various types of nuts such as spline, 12 points, 6 points, square and star.
Technical specifications
Attributes
Opening
12
Length
196
mm
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.01
excl. VAT
/
Each
£
33.61
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
FACOM 440.21 COMBINATION WRENCH 21MM
ROEBUCK 880476 OFF-SET COMBINATION WRENCH 13MM
BRITOOL EXPERT OPEN ENDED WRENCH 16 X 17MM
GEDORE 15MM BOX SPANNER 26 R 14X15
FACOM ANG.SOCK.WREN 75.22
BAHCO 1952Z-1 COMBINATION WRENCH
GEDORE 7 5,5 5.5MM COMB SPANNER 6081220
STAHLWILLE 41030911 9 X 11MM DOUBLE END RING SPANNER
FACOM 12MM DOE MIDGET SPANNER 34.12
467BR.14 RAPID RATCHET COMBINATION SPANNER 14MM
KNIPEX 980022 OPEN JAW WRENCHES
BAHCO 894M-30 OPEN END WRENCH
ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 21MM 865393
KNIPEX 980119 RING WRENCHES CRANKED
GEDORERED R03910008 ADJUSTABLE RATCHET SPANNER 6IN