Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 60MM HEAVY DUTY RING SPANNERS
STAHLWILLE 60MM HEAVY DUTY RING SPANNERS
5 series heavy duty ring spanners
References
stahlwille:
42020060
rubix:
2536114
ean:
4018754023561
Technical specifications
Opening
90
Length
1050
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 60MM HEAVY DUTY RING SPANNERS
Without tubular handle (see 5 1//2 series)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
73
x
90
x
348
mm
Logistic Weight
2260
g
Opening
90
Length
1050
mm
Weight
2260
g
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
105.09
excl. VAT
/
Each
£
126.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 51B.50 POLYGON IMPACT WRENCHES 50 MM
BAHCO 1952Z-5/16 COMBINATION WRENCH
FACOM RING WRENCH 59.10X11
STAHLWILLE 30X34 MM DBL END RING SPANNER 41053034
STAHLWILLE 40031012 10 X 12MM DOE SPANNER
FACOM RING WRENCH 55.13AVSE
GEDORE 27MMOPENENDFITTING 7118-27
BAHCO 895M-32-36 OPEN END WRENCH
STAHLWILLE 42050065 65MM STRIKING FACE RING WRENCH
STAHLWILLE 75MM HEAVY DUTY RING SPANNERS
STAHLWILLE 58211019 19MM OPEN END INSERT TOOL 9 X 12
FACOM TEE SOCKET WR 97.20X22
MELFORM MEL TA 24 1.5/16IN AF HEX X 1.1/2IN AF HEX X 7.1/2IN L SPANNER
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 6MM 865397
KNIPEX 980305 NUT DRIVERS WITH HANDLE 232MM