References
Gedore:4 12x13
Rubix:122A2732
Manufacturer :6053870
EAN:4010886605387

Product details : GEDORE 12X13MMFLATRINGSPANN 4 12X13
Double-end ring spanner, straightDesign:DIN 837, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, thin-walled with UnitDrive Profile, polished.
Flat ring spanner 12x13 mm Acc. to DIN 837 Form B, ISO 3318, ISO 1085 Flat pattern Thin walled rings UD-profile GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 49 g |
|---|---|
| Opening | 12x13 |
| Length | 149 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 14.19 excl. VAT
/ Each
£ 17.03 incl. VAT
- Delivery usually within ( 8 ) days
