Metric Double End Offset Flare Nut Wrenches with Chrome Finish
Opening | 14x17 |
---|---|
Length | 200 mm |
Logistic Weight | 125 g |
---|---|
Opening | 14x17 |
Length | 200 mm |
Weight | 135 g |
Finishing | Chromed |
Type | Hose Wrench |
Composition | Chrome-Plated Alloy Steel |
Usually arrives within 14 working days