References
Gedore:4 16x17
Rubix:122A3755
Manufacturer :6054680
EAN:4010886605462

Product details : GEDORE 16X17MMFLATRINGSPANN 4 16X17
Double-end ring spanner, straightDesign:DIN 837, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, thin-walled with UnitDrive Profile, polished.
Flat ring spanner 16x17 mm Acc. to DIN 837 Form B, ISO 3318, ISO 1085 Flat pattern Thin walled rings UD-profile GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 84 g |
|---|---|
| Opening | 16x17 |
| Length | 169 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 18.86 excl. VAT
/ Each
£ 22.63 incl. VAT
- Delivery usually within ( 8 ) days
