GEDORE 50X55MM BOX SPANNER 26 R 50X55
Pipe socket wrench with wring rod hole 26 R
See technical informationReferences
Gedore:26 R 50x55
Rubix:122A3091
Manufacturer :6213740
EAN:4010886621370

Product details : GEDORE 50X55MM BOX SPANNER 26 R 50X55
- Version according to DIN 896, form B, ISO 2236, ISO 1085 With hollow shank, made of tubular steel, DIN 2391 seamless, hardened, made of material C35, chrome-plated With bore hole for turning pins 26 D and 26 RS (please order separately) * not standardized
Tubular box spanner 50x55 mm Acc. to DIN 896 Form B, ISO 2236, ISO 1085 Hollow shaft, in tubular steel, DIN 2391 seamless, hardened, made from material C35, chrome-plated With hole for tommy bars 26 D and 26 RS (please order separately) * not standardised
Technical specifications
Attributes
| Logistic Weight | 1126 g |
|---|---|
| Opening | 50x55 |
| Length | 235 mm |
| Type | tube wrench |
Show UNSPSC/ECL@SS
£ 101.98 excl. VAT
/ Each
£ 122.38 incl. VAT
- Delivery usually within ( 22 ) days
