References
Stahlwille:41091012
Rubix:2536152
EAN:4018754022038



Product details : STAHLWILLE 41091012 10X12MM DBL END RING STARTER
Strengths
•ISO 3318
Chrome Alloy Steel, chrome plated
Chrome Alloy Steel, chrome plated
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x57x150 mm |
|---|---|
| Logistic Weight | 53 g |
| Opening | 10x12 |
| Length | 150 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 25.80 excl. VAT
/ Each
£ 30.96 incl. VAT
- Usually arrives within 14 working days
