Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 1B SERIES COMBINATION SPANNER 1-1/4 INCH A/F 6006870
GEDORE 1B SERIES COMBINATION SPANNER 1-1/4 INCH A/F 6006870
Ring impact spanner wrench 1 B (AF) - inch size
References
gedore:
1 B 1.1/4AF
rubix:
2515693
manufacturer :
6006870
ean:
4010886600689
Technical specifications
Length
412
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 1B SERIES COMBINATION SPANNER 1-1/4 INCH A/F 6006870
Combination spanner 1.1/4" Ring 10° offset from shaft GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
Logistic Weight
861
g
Length
412
mm
Weight
861
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.80
excl. VAT
/
Each
£
70.56
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 894 135 SINGLE OPEN ENDED SPANNER 135MM
FACOM NERVUS WRENCH 92A.16
MELFORM MEL TIM 10 46MM HEX X 50MM HEX X 200MM LONG BOX SPANNER
STAHLWILLE 2501046 3/8 INCH DRIVE X 15/16 A/F HD CROW-FOOT
FACOM FLARE NUT WRE 70A.10
KNIPEX 980112 RING WRENCHES CRANKED
STAHLWILLE 41070809 8 X 9MM DOUBLE END RING 10 DEG OFF SET
STAHLWILLE 13A COMBINATION SPANNER OPEN-BOX 1.3/16 INCH A/F
BAHCO 11M-10 LONG COMBINATION WRENCH 10MM
ROEBUCK FLAT RING SLOGGING SPANNER 46MM
GEDORE SLOGGING SPANNER 306 3AF
BAHCO 7444SG-Z-2.3/4 RING WRENCH
GEDORE 115 OENDED SLOGGING 133 115
FACOM 44.38X42 44 OPEN END JAW SPANNERS METRIC 38 X 42MM
BAHCO 111M-21 COMBINATION WRENCH 21MM