Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE RATCHET RING SPANNER 16 X 18MM 25.16X.18 41131618
STAHLWILLE RATCHET RING SPANNER 16 X 18MM 25.16X.18 41131618
Ring Spanner
References
stahlwille:
41131618
rubix:
80120767
ean:
4018754022175
Technical specifications
Opening
16x18
Length
205
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE RATCHET RING SPANNER 16 X 18MM 25.16X.18 41131618
With bi-hexagon. straight. 22 teeth. chrome plated.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
13
x
37
x
206
mm
Logistic Weight
196
g
Opening
16x18
Length
205
mm
Weight
196
g
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.71
excl. VAT
/
Each
£
39.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE 306-36 306 SLOGGING SPANNERS 36MM
FACOM 57.15X17 57 CRESCENT SPANNER 15 X 17MM
STAHLWILLE DOUBLE OPEN ENDED SPANNER 1.1/8 X 1.5/16 INCH
FACOM 55A.27X32 55A OFFSET RING SPANNER METRIC 27 X 32MM
FACOM 44.20X22 44 OPEN END JAW SPANNERS METRIC 20 X 22MM
BAHCO 2M-6-7 RING WRENCH
BAHCO 111M-18 COMBINATION WRENCH 18MM
BAHCO 7444SG-Z-2.1/16 RING WRENCH
FACOM COMBINATION W 40.19LA
BAHCO 8072 C ADJUSTABLE WRENCH 10IN
FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 5/16IN
GEDORE RINGSLOGSPANNER115MM 306 115
FACOM 12 POINT METRIC COMBINATION WRENCH 30MM - SAFETY LOCK SYSTEM
KNIPEX 980116 RING WRENCHES CRANKED
GEDORE RED R09100240 24MM COMBINATION SPANNER