Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK SLOGGING RING SPANNER 1.3/4 INCH WHITWORTH
ROEBUCK SLOGGING RING SPANNER 1.3/4 INCH WHITWORTH
Fixed and variable opening wrench Roebuck
References
roebuck:
6091003
rubix:
2017910
Product details
Technical specifications
Product details : ROEBUCK SLOGGING RING SPANNER 1.3/4 INCH WHITWORTH
Whitworth
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.21
excl. VAT
/
Each
£
90.25
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
FACOM 51B.36 POLYGON IMPACT WRENCHES 36 MM
GEDORE 13MMVDEOPENENDSPANER VDE 894 13
GEDORE 110MM SE SLOGSPANNER 133 110
GEDORE 133 130 130MM SE SLOGGING SPANNER
GEDORE 7MMDEND SKT WRENCH 25 PK 7
STAHLWILLE 02200040 3/8 INCH DRIVE X 40MM CROW FOOT SPANNER
FACOM 440.5.5H COMBINATION WRENCH 5.5MM (6 POINT)
STAHLWILLE 40486969 1.13/16 AF COMBI SPANNER 13S
BAHCO 111M-15 COMBINATION WRENCH 15MM
FACOM RING WRENCH 54A.24
ROEBUCK SLOGGING RING SPANNER 1.1/8 A/F
ROEBUCK ADJUSTABLE WRENCH 6 INCH PHOSPHATE
BAHCO 8071 CENTRAL NUT ADJUSTABLE WRENCH WITH PHOSPHATE FINISH 205MM
467BR.12 RAPID RATCHET COMBINATION SPANNER 12MM
BAHCO 894M-55 OPEN END WRENCH