References
Bahco:1936M-36-41
Rubix:120A9240
EAN:7314151830205

Product details : BAHCO 1936M-36-41 TUBULAR HEX SOCKET WRENCH
Tubular, straight
Chrome plated micro-matte finishing provides high quality surface
Special steel of chrome-molybdenum
Standards: DIN 896-B
Chrome plated micro-matte finishing provides high quality surface
Special steel of chrome-molybdenum
Standards: DIN 896-B
Strengths
Metric Tubular Double Head Socket Wrench
Technical specifications
Attributes
| Logistic Weight | 660 g |
|---|---|
| Opening | 36x41 |
| Length | 213 mm |
| Type | tube wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 35.77 excl. VAT
/ Each
£ 42.92 incl. VAT
- Delivery usually within ( 14 ) days
