Ring Wrench
Opening | 11X13 |
---|---|
Length | 170 mm |
Logistics dimensions (L x W x H) | 13x25x169 mm |
---|---|
Logistic Weight | 80 g |
Opening | 11X13 |
Length | 170 mm |
Weight | 80 g |
Finishing | Chromed |
Type | Hose Wrench |
Composition | Chrome Alloy Verchromt Steel |
Usually arrives within 14 working days