STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 19 X 22MM
20 series double ended ring spanners, Stahlwille
See technical informationSee documentsReferences
Stahlwille:41041922
Rubix:45021679
EAN:4018754020997



Documents
Product details : STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 19 X 22MM
DIN 838/ISO 10104
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x36x313 mm |
|---|---|
| Logistic Weight | 315 g |
| Opening | 19x22 |
| Length | 300 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 20.82 excl. VAT
/ Each
£ 24.98 incl. VAT
- Usually arrives within 14 working days
