STAHLWILLE 42010105 8.105-105MM STRIKING RING SPANNERS
Face Ring Spanner
See technical informationSee documentsReferences
Stahlwille:42010105
Rubix:249A2622
EAN:4018754023356



Documents
Product details : STAHLWILLE 42010105 8.105-105MM STRIKING RING SPANNERS
Chrome alloy steel, green painted
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x145x462 mm |
|---|---|
| Logistic Weight | 10202 g |
| Opening | 105 |
| Length | 460 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 787.31 excl. VAT
/ Each
£ 944.77 incl. VAT
- Usually arrives within 14 working days
