BAHCO 111Z-1.1/8 COMBINATION WRENCH 1.1/8IN


Ring wrenches bent inch sizes 111Z

References
bahco:111Z-1.1/8
rubix:117A9134
ean:7314151829087
brand logo
brand logo
Technical specifications
Opening28,5
Length310 mm
See all Specifications

Product details : BAHCO 111Z-1.1/8 COMBINATION WRENCH 1.1/8IN


Ring wrenches, deflected, inch sizes. Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113. Material: high-alloy quality steel. U-shape for better comfort. Jaw position 15 with narrower head for better accessibility. Twelve-sided Dynamic Drive profile for longer life of screws and nuts. Ring edge 15 deflected for hand protection and better grip. Larger and size designation on both sides for easy recognition. Chrome-plated matte polished for high quality surface. Patented U-shape design.

Technical specifications


Attributes
Logistic Weight370 g
Opening28,5
Length310 mm
FinishingChromed
TypeCombination Wrench
Show UNSPSC/ECL@SS
£ 25.28 excl. VAT
/ Each
£ 30.34 incl. VAT
  • Usually arrives within 14 working days