GEDORE 6X7 RING SPANNER 4 6X7


Ring spanner open 4

References
gedore:4 6x7
rubix:119A6601
manufacturer :6052710
ean:4010886605271
brand logo
brand logo
Technical specifications
Opening6x7
Length99 mm
See all Specifications

Product details : GEDORE 6X7 RING SPANNER 4 6X7


Double-end ring spanner, straight Design:DIN 837, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, thin-walled with UnitDrive Profile, polished.
Flat ring spanner 6x7 mm Acc. to DIN 837 Form B, ISO 3318, ISO 1085 Flat pattern Thin walled rings UD-profile GEDORE vanadium steel 31CrV3, chrome-plated * not standardised

Technical specifications


Attributes
Logistic Weight14 g
Opening6x7
Length99 mm
Weight14 g
Finishingchromed
Typebox wrench
Compositionvanadium steel 31crv3
Show UNSPSC/ECL@SS
£ 16.36 excl. VAT
/ Each
£ 19.63 incl. VAT
  • Usually arrives within 14 working days