References
Gedore:133 100
Rubix:122A3094
Manufacturer :6401820
EAN:4010886640180

Product details : GEDORE 100 OESLOG SPANNER 133 100
Striking open-end wrenchDesign: DIN 133. Made of GEDORE vanadium steel 31CrV3, jaw angled at 15°. Application: For extremely heavy-duty assembly work.
Technical specifications
Attributes
| Logistic Weight | 13315 g |
|---|---|
| Opening | 100 |
| Length | 500 mm |
| Type | flat wrench |
Show UNSPSC/ECL@SS
£ 447.27 excl. VAT
/ Each
£ 536.72 incl. VAT
- Delivery usually within ( 22 ) days
