ROEBUCK HAMMER RIVIOR FRENCH SECTION 32MM 733686
Riveter hammer
See technical informationSee documentsReferences
Roebuck:733686
Rubix:209A7257
EAN:3660338017834

Documents
Product details : ROEBUCK HAMMER RIVIOR FRENCH SECTION 32MM 733686
Ash profiled handle. Metal wedge fitting. Standard: ISO 15601
Technical specifications
Attributes
| Type | riveting hammer |
|---|---|
| Section | 35 mm |
| Length | 308 mm |
| Weight | 768 g |
| Handle | ash |
Show UNSPSC/ECL@SS
£ 20.43 excl. VAT
/ Each
£ 24.52 incl. VAT
- In stock: Next day delivery
