References
Stahlwille:10956 35
Rubix:80987033
Manufacturer :70171035
EAN:4018754197576



Product details : STAHLWILLE 70171035 NYLON HAMMER 10956N 35MM
Strengths
•With interchangeable heads of shockproof nylon vestamid and hickory handles
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x96x294 mm |
|---|---|
| Logistic Weight | 413 g |
| Type | sledgehammer |
| Length | 290 mm |
| Weight | 413 g |
| Diameter | 35 mm |
| Shape | cylindrical |
| Handle | hickory |
| Head length | 105 mm |
| Material | nylon (head);hickory (handle) |
Show UNSPSC/ECL@SS
£ 29.51 excl. VAT
/ Each
£ 35.41 incl. VAT
- Usually arrives within 14 working days
