BAHCO 489-1100 SAFETY SLEDGE HAMMER
99/105 mm Safety Sledge Hammers with Rubber Handle
See technical informationReferences
Bahco:489-1100
Rubix:236A8743
EAN:7314150133055

Product details : BAHCO 489-1100 SAFETY SLEDGE HAMMER
With special heat treated head with a hard core and a soft striking face to avoid fractures or chipping
Unbreakable rubber handle reinforced with a high carbon steel spring rod
Hard core safeguards head to the handle
ANSI/HTI B173-1991, ASTM A576 (head), ASTM A421 (handle)
Convex (domed) striking face
Strengths
Soft striking face avoids fractures or chipping|Hard core safeguards head to the handle
Technical specifications
Attributes
| Logistic Weight | 1845 g |
|---|---|
| Type | sledgehammer |
| Section | 99/105 mm |
| Length | 295 mm |
| Weight | 1100 g |
| Diameter | 105 mm |
| Shape | round |
| Handle | unbreakable handle made of rubber reinforced by a carbon steel rod |
| Head length | 90 mm |
Show UNSPSC/ECL@SS
£ 181.38 excl. VAT
/ Each
£ 217.66 incl. VAT
- Delivery usually within ( 14 ) days
