References
Facom:208A.25CBA
Rubix:389A0526
EAN:3148518594721

Product details : FACOM 208A.25CBA MALLET
207A-208A - Adaptable-tip mallets
- 207A: Aluminum body "light" series hammers.
- 208A: Steel body "heavy" series hammers.
- Mallets are available with a limited number of head combinations only, but you can customize your mallet by selecting a body and two heads of your choice.
- Available heads:
- EA Series: neoprene.
- EB Series: polyurethane.
- EC series: nylon.
- 207A: Aluminum body "light" series hammers.
- 208A: Steel body "heavy" series hammers.
- Mallets are available with a limited number of head combinations only, but you can customize your mallet by selecting a body and two heads of your choice.
- Available heads:
- EA Series: neoprene.
- EB Series: polyurethane.
- EC series: nylon.
Strengths
Excellent mechanical strength.
Technical specifications
Attributes
| Logistic Weight | 225 g |
|---|---|
| Packaged dimensions (D x W x H) | 285x80x28 mm |
| Package weight | 225 g |
| Type | mallet |
| Section | 25 mm |
| Weight | 220 g |
| Diameter | 25 mm |
| Shape | round |
| Handle | wood |
| Material | steel |
Show UNSPSC/ECL@SS
£ 30.23 excl. VAT
/ Each
£ 36.28 incl. VAT
- Delivery usually within ( 14 ) days
