FACOM RIVETING GRAPHITE HA 200C.40
200C - Graphite handle riveting engineers hammer
See technical informationReferences
Facom:200C.40
Rubix:157A0037
EAN:3148517554627




Product details : FACOM RIVETING GRAPHITE HA 200C.40
200C - Graphite handle riveting engineers hammer
-Ergonomic safety handle with graphite core.
-Ergonomic safety handle with graphite core.
Technical specifications
Attributes
| Logistic Weight | 1130 g |
|---|---|
| Packaged dimensions (D x W x H) | 355x110x41 mm |
| Package weight | 1139 g |
| Type | riveting hammer |
| Section | 40 mm |
| Length | 330 mm |
| Weight | 1000 g |
| Diameter | 40 mm |
| Handle | graphite |
| Head length | 108 mm |
Show UNSPSC/ECL@SS
£ 27.91 excl. VAT
/ Each
£ 33.49 incl. VAT
- Delivery usually within ( 14 ) days
