ROEBUCK 5073345 LOCKSMITH/MACHINIST HAMMER 1000G
Mechanic / locksmith hammer
See technical informationSee documentsReferences
Roebuck:5073345
Rubix:2525690
EAN:3660338516894

Documents
Product details : ROEBUCK 5073345 LOCKSMITH/MACHINIST HAMMER 1000G
Collar. Walnut handle. .
Striking surface and polished end. .
Carbon steel head 1055 Standard: DIN 1041
Striking surface and polished end. .
Carbon steel head 1055 Standard: DIN 1041
Technical specifications
Attributes
| Type | mechanic's hammer |
|---|---|
| Section | 36 mm |
| Length | 346 mm |
| Weight | 1250 g |
| Handle | walnut |
| Head length | 135 mm |
Show UNSPSC/ECL@SS
£ 21.40 excl. VAT
/ Each
£ 25.68 incl. VAT
- In stock: Next day delivery
