Rod end
Inner diameter | 6 mm |
---|---|
Head diameter | 21 mm |
Bearing Clearance | CN |
Logistic Weight | 26 g |
---|---|
Inner diameter | 6 mm |
Head diameter | 21 mm |
Bearing Clearance | CN |
Series | GIKSR..-PS |
Material | PTFE |
Standard | DIN ISO 12240-4 |
Length | 40.5 mm |
Outer diameter | 16 mm |
Usually arrives within 14 working days