Plain Bearing Rod End
Inner diameter | 20 mm |
---|---|
Head diameter | 54 mm |
Bearing Clearance | CN |
Logistic Weight | 340 g |
---|---|
Inner diameter | 20 mm |
Head diameter | 54 mm |
Bearing Clearance | CN |
Series | SI |
Material | Bearing steel |
Female thread | M 20x1,5 |
Stat. Load rating | 57 N |
Dyn. Load rating | 30 N |
Length | 106 mm |
Outer diameter | 54 mm |
Usually arrives within 14 working days