Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA GIKL20-PW ROD END WITH INTERNAL THREAD LEFT HAND MAINTENANC
INA GIKL20-PW ROD END WITH INTERNAL THREAD LEFT HAND MAINTENANC
Rod end
References
ina:
GIKL20-PW
rubix:
238A0961
manufacturer :
0066348850000
ean:
4012802525892
Technical specifications
Inner diameter
20
mm
Head diameter
50
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : INA GIKL20-PW ROD END WITH INTERNAL THREAD LEFT HAND MAINTENANC
Rod end with internal thread, left hand thread, maintenance-free, sliding layer: PTFE film, brass outer ring, DIN ISO 12240-4, dimension series K, type F, open design
Technical specifications
Attributes
Logistic Weight
414
g
Inner diameter
20
mm
Head diameter
50
mm
Bearing Clearance
CN
Series
GIKL..-PW
Material
Steel
Outer diameter
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.72
excl. VAT
/
Each
£
75.26
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
SKF ROD END BEARING SIKAC 16 M/VZ019
SKF ROD END BEARING SALKB 12 F
SKF SILKAC 18 M ROD END BEARING
INA ROD END BEARING GK30-DO
FAG GAR15-DO ROD END BEARING 66339860000
INA GAKR6-PB-A ROD END BEARING
INA RODEND GAKR8-PW-A
SKF ROD END BEARING SALKB 10 F
SKF ROD END BEARING SIR 60 ES
FAG GAKR14-PW-A ROD END BEARING 66309010000
DURBAL BRF12 BRF 12-00-501
SKF ROD END BEARING SI 15 C
INA GIL20UK GIL20-UK
INA GIL20-UK-2RS-A ROD END WITH INTERNAL THREAD MAINTENANCE-FREE SLIDI
INA GAKL5-PW-A ROD END GAKL..-PW EXTERNAL THREADS MAINTENANCE-FREE