References
SKF:SAL 15 ES
Rubix:385A6321
Manufacturer :22268
EAN:7316577003430


Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Head diameter | 41 mm |
| Material | bearing steel |
Product details : SKF SAL 15 ES ROD END BEARING
Plain bearing Rod end With seals
Technical specifications
Attributes
| Logistic Weight | 130 g |
|---|---|
| Inner diameter | 15 mm |
| Head diameter | 41 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | sal |
| Female thread | m 14 |
| Dyn. Load rating | 17 N |
| Length | 85 mm |
| Outer diameter | 41 mm |
Show UNSPSC/ECL@SS
£ 58.25 excl. VAT
/ Each
£ 69.90 incl. VAT
- Usually arrives within 14 working days