SKF Plain bearing Rod end SIKAC Series
Inner diameter | 30 mm |
---|---|
Head diameter | 71 mm |
Bearing Clearance | C2 |
Logistic Weight | 1220,8 g |
---|---|
Inner diameter | 30 mm |
Head diameter | 71 mm |
Bearing Clearance | C2 |
Series | SIKAC |
Material | Bearing steel |
Female thread | M 27x2 |
Stat. Load rating | 69.5 N |
Dyn. Load rating | 64 N |
Length | 146 mm |
Sealing | Open |
Outer diameter | 71 mm |
Usually arrives within 14 working days