Rod end
Inner diameter | 15 mm |
---|---|
Head diameter | 40 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 83x40x15 mm |
---|---|
Package weight | 150 g |
Inner diameter | 15 mm |
Head diameter | 40 mm |
Bearing Clearance | CN |
Series | GAR..-UK |
Length | 83 mm |
Outer diameter | 26 mm |
Usually arrives within 14 working days