INA GIKR5-PW-A ROD END WITH INTERNAL THREAD RIGHT HAND MAINTENA


Rod end

References
ina:GIKR5-PW-A
rubix:238A1000
manufacturer :0066350830000
ean:4012802526264
brand logo
brand logo
Technical specifications
Inner diameter5 mm
Head diameter18 mm
Bearing ClearanceCN
See all Specifications

Product details : INA GIKR5-PW-A ROD END WITH INTERNAL THREAD RIGHT HAND MAINTENA


Rod end with internal thread, right hand thread, maintenance-free, sliding layer: PTFE film, brass outer ring, DIN ISO 12240-4, dimension series K, type F, open design

Strengths

Supports one-way loads. Under certain conditions, supports alternating loads.

Applications

Suitable for slow movements with low to medium oscillation angles.

Technical specifications


Attributes
Logistic Weight19 g
Inner diameter5 mm
Head diameter18 mm
Bearing ClearanceCN
SeriesGIKR..-PW
Outer diameter13 mm
Show UNSPSC/ECL@SS
£ 30.75 excl. VAT
/ Each
£ 36.90 incl. VAT
  • Usually arrives within 14 working days