References
SKF:SA 20 C
Rubix:45025032
Manufacturer :22075
EAN:7316577002587


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Head diameter | 54 mm |
| Material | bearing steel |
Product details : SKF SA 20 C 20MM R/HAND ROD END BEARING
These SKF rod ends contain a spherical plain bearing with a steel/PTFE sintered bronze sliding contact surface combination. The bearing is maintenance-free. The male thread is available with a left- (prefix SAL) or right-hand thread.
Strengths
- Long service life
- Maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- Simple and ready-to-mount
- Maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- Simple and ready-to-mount
Technical specifications
Attributes
| Logistic Weight | 320 g |
|---|---|
| Inner diameter | 20 mm |
| Head diameter | 54 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | sa |
| Female thread | m 20x1,5 |
| Dyn. Load rating | 31.5 N |
| Length | 107 mm |
| Outer diameter | 54 mm |
Show UNSPSC/ECL@SS
£ 60.34 excl. VAT
/ Each
£ 72.41 incl. VAT
- In stock: Next day delivery