Plain Bearing Rod End
Inner diameter | 35 mm |
---|---|
Head diameter | 80 mm |
Bearing Clearance | CN |
Logistic Weight | 1200 g |
---|---|
Inner diameter | 35 mm |
Head diameter | 80 mm |
Bearing Clearance | CN |
Series | SIR..ES |
Material | Bearing steel |
Female thread | M 28x1,5 |
Length | 113 mm |
Sealing | Open |
Outer diameter | 80 mm |
Usually arrives within 14 working days