Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA GIKSL16-PS
INA GIKSL16-PS
Rod end
References
ina:
GIKSL16-PS
rubix:
264A2653
manufacturer :
0599076650000
ean:
4012802545722
Technical specifications
Inner diameter
16
mm
Head diameter
43
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : INA GIKSL16-PS
Corrosion-resistant rod end, with internal thread, left hand thread, maintenance-free, sliding layer: PTFE film, DIN ISO 12240-4, dimension series K, type F, open design
Technical specifications
Attributes
Logistic Weight
210
g
Inner diameter
16
mm
Head diameter
43
mm
Bearing Clearance
CN
Series
GIKSL..-PS
Outer diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
105.95
excl. VAT
/
Each
£
127.14
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
INA GIL40-UK-2RS-A ROD END WITH INTERNAL THREAD MAINTENANCE-FREE SLIDI
INA GIKR30-PW ROD END
SKF ROD END BEARING SALKAC 12 M
INA GF45-DO-A HYDRAULIC ROD END WITH RECTANGULAR WELDING FACE REQUIRIN
INA GIHNRK16-LO-A ROD END BEARING 0066344940000
SKF ROD END BEARING SA 50 ES-2RS
INA GIKSR8-PS M8-ROD END-S/S 0588999280000
SKF ROD END BEARING SCF 25 ES
SKF ROD END BEARING SAKAC 8 M
INA ROD END BEARING GIL20-DO
SKF ROD END BEARING SIKB 10 F/VZ019
INA ROD END BEARING GAKR30-PW
SKF ROD END BEARING SI 40 ES-2RS
SKF SIL 15 C ROD END
SKF ROD END BEARING SIL6E