SKF ROD END BEARING SI 25 ES

Plain Bearing Rod End

See technical information
References
SKF:SI 25 ES
Rubix:103A3621
Manufacturer :23299
EAN:7316577002969
brand logo
Technical specifications
Inner diameter25 mm
Head diameter65 mm
Materialbearing steel
See all Specifications

Product details : SKF ROD END BEARING SI 25 ES


Plain bearing Rod end With seals

Technical specifications


Attributes
Logistic Weight658,5 g
Inner diameter25 mm
Head diameter65 mm
Materialbearing steel
Bearing Clearancecn
Seriessi
Female threadm 24x2
Dyn. Load rating48 N
Length128 mm
Outer diameter65 mm
Show UNSPSC/ECL@SS
£ 76.48 excl. VAT
/ Each
£ 91.78 incl. VAT
  • Delivery usually within ( 3 ) days